Skip to content Skip to navigation menu
5200-M Light Series Bearing

5210MFG

5200-M Light Series Bearing
Item #102146190
  • 50 mm ID x 90 mm OD x 1 3/16" Wide
  • Single Shield
  • With Snap Ring
  • Maximum Capacity
  • Double Row Ball Bearing
5200-M Light Series Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm ID x 90 mm OD x 1 3/16" Wide
  • Single Shield
  • With Snap Ring
  • Maximum Capacity
  • Double Row Ball Bearing

applications

  • Used with heavy radial loads, two-directional thrust loads or a combination of both
  • Thrust load should be carried on the nonfilling notch row
  • Moderate thrust load is permissible on the filling notch row

features

  • Has filling notches on one side to permit assembling the maximum number of balls into the bearing
  • Contact angles converge outside the bearing
  • All inner and outer rings have closure grooves
  • Bearings may be equipped with seals, shields, snap rings or any combination
  • Has very heavy radial capacity
  • Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
  • One-piece, heat-treated steel for maximum retention
  • snapped into place after the full quota of balls has been introduced between the inner and outer ring
Outer Ring Width 1.19 in, 30.16 mm
Material Bearing Steel
Static Load Rating 58.5 kN
Capacity Maximum Capacity
Seal Material Tinplate
Inner Ring Width 1.19 in, 30.16 mm
Enclosure Shield On One Side
Series 5200M
Flush Ground No
Precision Standard
Locating Snap Ring Fitted
Limiting Speed - Grease 4800 rpm
Radial Internal Clearance Normal
Ball Material Steel
Locking Device No Locking Device
Contact Angle 30 Degree
Bore Type Cylindrical
Dynamic Load Rating 53.9 kN
No. in Set Single Bearing
Preload Level C3 Axial Clearance
Lubricant Oil Preservative
I.D. 1.97 in, 50 mm
Rows of Balls Double
Cage Type Metal
Width 1.19 in, 30.16 mm
Radial Internal Clearance Specification Normal Clearance
O.D. 3.8 in, 96.5 mm
Limiting Speed - Oil 6300 rpm
Cage Material Bearing Steel
Static Load Rating [Max] 13200 lbf
Precision Level Standard (ABEC 1)
Inch/Metric Metric
Snap Ring With Snap Ring
Bearing Type Unmounted, Angular Contact
Seal Type Non-Contacting Seal
O.D. Type Cylindrical
Limiting Speed - Sealed 4800 rpm
Fillet Radius 1 mm
icNumber 7699710
Weight 2.0 LB
EAN or UPC 97741012232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison