
- 50 mm ID x 90 mm OD x 1 3/16" Wide
- Double Sealed
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
Seal Material | Nitrile Rubber (NBR) |
Bore Type | Cylindrical |
Bearing Type | Unmounted, Angular Contact |
Cage Material | Bearing Steel |
Static Load Rating [Max] | 8770 lbf |
Seal Type | Contacting Seal |
Series | 5200C |
Static Load Rating | 39 kN |
Temperature Range [Max] | 250 °F |
Limiting Speed - Sealed | 4800 rpm |
Contact Angle | 30 Degree |
Inner Ring Width | 1.19 in, 30.16 mm |
Material | Bearing Steel |
icNumber | 7697148 |
Inch/Metric | Metric |
No. in Set | Single Bearing |
Width | 1.19 in, 30.16 mm |
Precision | Standard |
Radial Internal Clearance Specification | Normal Clearance |
Capacity | Standard Capacity |
Limiting Speed - Grease | 4800 rpm |
Rows of Balls | Double |
Lubricant | Grease |
Fillet Radius | 1 mm |
Limiting Speed - Oil | 6300 rpm |
Locking Device | No Locking Device |
Temperature Range [Min] | -22 °F |
Preload Level | C3 Axial Clearance |
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance | Normal |
Snap Ring | With Snap Ring |
I.D. | 1.97 in, 50 mm |
Outer Ring Width | 1.19 in, 30.16 mm |
O.D. Type | Cylindrical |
Locating | Snap Ring Fitted |
Enclosure | Seal On Both Sides |
Ball Material | Steel |
Origin | Double Row Deep Groove |
Dynamic Load Rating | 48.8 kN |
O.D. | 3.8 in, 96.5 mm |
Cage Type | Metal |
Flush Ground | No |
Weight | 1.598 LB |
EAN or UPC | 97741012171 |
