- 45 mm ID x 85 mm OD x 1 3/16" Wide
- Double Sealed
- No Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
- Thrust load should be carried on the nonfilling notch row
- Moderate thrust load is permissible on the filling notch row
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Radial Internal Clearance | Normal |
| Preload Level | C3 Axial Clearance |
| Width | 1.19 in, 30.16 mm |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Origin | Double Row Deep Groove |
| Dynamic Load Rating | 51.2 kN |
| Cage Type | Metal |
| Lubricant | Grease |
| Rows of Balls | Double |
| Capacity | Maximum Capacity |
| I.D. | 1.77 in, 45 mm |
| No. in Set | Single Bearing |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 5000 rpm |
| Locking Device | No Locking Device |
| Contact Angle | 30 Degree |
| Static Load Rating | 54 kN |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 12100 lbf |
| Series | 5200M |
| Enclosure | Seal On Both Sides |
| O.D. Type | Cylindrical |
| O.D. | 3.35 in, 85 mm |
| Limiting Speed - Oil | 6700 rpm |
| Temperature Range [Max] | 250 °F |
| Cage Material | Bearing Steel |
| Precision | Standard |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| icNumber | 7700298 |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Temperature Range [Min] | -22 °F |
| Ball Material | Steel |
| Limiting Speed - Sealed | 5000 rpm |
| Fillet Radius | 1 mm |
| Seal Type | Contacting Seal |
| Weight | 1.525 LB |
| EAN or UPC | 97741012058 |

