- 45 mm ID x 85 mm OD x 1 3/16" Wide
- Double Shielded
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
compliances
- 0
| Origin | Double Row Deep Groove |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1 mm |
| Preload Level | C3 Axial Clearance |
| Radial Internal Clearance | Normal |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Flush Ground | No |
| Static Load Rating | 39 kN |
| Cage Material | Bearing Steel |
| Precision | Standard |
| Static Load Rating [Max] | 8770 lbf |
| Seal Material | Tinplate |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 3.35 in, 85 mm |
| Limiting Speed - Sealed | 5000 rpm |
| Limiting Speed - Oil | 6700 rpm |
| Bore Type | Cylindrical |
| Enclosure | Shield On Both Sides |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Material | Bearing Steel |
| Series | 5200C |
| O.D. Type | Cylindrical |
| icNumber | 7696198 |
| Capacity | Standard Capacity |
| Lubricant | Grease |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 5000 rpm |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 48.8 kN |
| Contact Angle | 30 Degree |
| No. in Set | Single Bearing |
| Width | 1.19 in, 30.16 mm |
| Inner Ring Width | 1.19 in, 30.16 mm |
| I.D. | 1.77 in, 45 mm |
| Rows of Balls | Double |
| Weight | 1.495 LB |
| EAN or UPC | 97741011907 |

