- 40 mm ID x 80 mm OD x 1 3/16" Wide
- Single Seal, Single Shield
- With Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
- Thrust load should be carried on the nonfilling notch row
- Moderate thrust load is permissible on the filling notch row
features
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
- Contact angles converge outside the bearing
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
| Dynamic Load Rating | 11100 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Snap Ring | With Snap Ring |
| Limiting Speed - Sealed | 5600 rpm |
| Seal Type | Contact Seals |
| Preload Level | None |
| Ball Material | Steel |
| Contact Angle | 30° |
| Inner Ring Width | 1 3/16 in |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 11000 lbf |
| Outer Ring Width | 1 3/16 in |
| I.D. | 40 mm |
| Inch/Metric | Metric Bore |
| Lubricant | Chevron SRI-2 |
| Width | 30.163 mm |
| Capacity | Maximum Capacity |
| Radial Internal Clearance | Normal |
| icNumber | 7701566 |
| Limiting Speed - Grease | 5600 rpm |
| Cage Material | Steel |
| Enclosure | Single Seal, Single Shield |
| No. in Set | Single Bearing |
| Seal Material | Rubber |
| O.D. Type | Straight w/ Snap Ring |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 7500 rpm |
| Precision | Standard |
| Rows of Balls | Double |
| Cage Type | Metal |
| Weight | 1.4 LB |

