Skip to content Skip to navigation menu
5200-M Light Series Bearing

5208MFG

5200-M Light Series Bearing
Item #102145858
  • 40 mm ID x 80 mm OD x 1 3/16" Wide
  • Single Shield
  • With Snap Ring
  • Maximum Capacity
  • Double Row Ball Bearing
5200-M Light Series Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm ID x 80 mm OD x 1 3/16" Wide
  • Single Shield
  • With Snap Ring
  • Maximum Capacity
  • Double Row Ball Bearing

applications

  • Used with heavy radial loads, two-directional thrust loads or a combination of both
  • Thrust load should be carried on the nonfilling notch row
  • Moderate thrust load is permissible on the filling notch row
Static Load Rating [Max] 11000 lbf
Width 1.19 in, 30.16 mm
Capacity Maximum Capacity
Outer Ring Width 1.19 in, 30.16 mm
Locating Snap Ring Fitted
Ball Material Steel
O.D. Type Cylindrical
Material Bearing Steel
Dynamic Load Rating 49.5 kN
Radial Internal Clearance Normal
Radial Internal Clearance Specification Normal Clearance
Origin Double Row Deep Groove
Cage Type Metal
Enclosure Shield On One Side
Lubricant Oil Preservative
Limiting Speed - Oil 7500 rpm
Precision Level Standard (ABEC 1)
Seal Material Tinplate
Precision Standard
Preload Level C3 Axial Clearance
Contact Angle 30 Degree
Series 5200M
No. in Set Single Bearing
Snap Ring With Snap Ring
Cage Material Bearing Steel
Bearing Type Unmounted, Angular Contact
I.D. 1.57 in, 40 mm
Inch/Metric Metric
Fillet Radius 1 mm
Locking Device No Locking Device
Limiting Speed - Sealed 5600 rpm
O.D. 3.41 in, 86.6 mm
Rows of Balls Double
Static Load Rating 49 kN
Flush Ground No
Seal Type Non-Contacting Seal
Bore Type Cylindrical
Inner Ring Width 1.19 in, 30.16 mm
Limiting Speed - Grease 5600 rpm
icNumber 7704576
Weight 1.41 LB
EAN or UPC 97741011839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison