
- 35 mm ID x 72 mm OD x 1 3/16" Wide
- Single Shield
- No Snap Ring
- Maximum Capacity
- Double Row Ball Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
- Thrust load should be carried on the nonfilling notch row
- Moderate thrust load is permissible on the filling notch row
features
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing
- Contact angles converge outside the bearing
- All inner and outer rings have closure grooves
- Bearings may be equipped with seals, shields, snap rings or any combination
- Has very heavy radial capacity
- Thrust capacity in one direction with the ability to accommodate light thrust load in the reversing direction
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
No. in Set | Single Bearing |
icNumber | 7702334 |
Cage Material | Bearing Steel |
Flush Ground | No |
Lubricant | Oil Preservative |
Static Load Rating [Max] | 8210 lbf |
Origin | Double Row Deep Groove |
Seal Material | Tinplate |
Limiting Speed - Grease | 6000 rpm |
Precision Level | Standard (ABEC 1) |
Outer Ring Width | 1.19 in, 30.16 mm |
O.D. | 2.83 in, 72 mm |
Material | Bearing Steel |
Enclosure | Shield On One Side |
Cage Type | Metal |
Dynamic Load Rating | 39.1 kN |
Radial Internal Clearance Specification | Normal Clearance |
Radial Internal Clearance | Normal |
Inch/Metric | Metric |
Ball Material | Steel |
Series | 5200M |
Bearing Type | Unmounted, Angular Contact |
Static Load Rating | 36.5 kN |
Limiting Speed - Sealed | 6000 rpm |
Fillet Radius | 1 mm |
Limiting Speed - Oil | 8000 rpm |
Snap Ring | No Snap Ring |
I.D. | 1.38 in, 35 mm |
Preload Level | C3 Axial Clearance |
Inner Ring Width | 1.19 in, 30.16 mm |
Precision | Standard |
Rows of Balls | Double |
Seal Type | Non-Contacting Seal |
Capacity | Maximum Capacity |
Locking Device | No Locking Device |
Bore Type | Cylindrical |
Width | 1.19 in, 30.16 mm |
O.D. Type | Cylindrical |
Contact Angle | 30 Degree |
Weight | 1.052 LB |
EAN or UPC | 97741055369 |
