- 20 mm ID x 47 mm OD x 13/16" Wide
- Double Sealed
- With Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Seal Type | Contacting Seal |
| Limiting Speed - Grease | 9000 rpm |
| Precision | Standard |
| icNumber | 7701680 |
| Cage Type | Metal |
| Seal Material | Nitrile Rubber (NBR) |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 19 kN |
| Width | 0.81 in, 20.64 mm |
| Inner Ring Width | 0.81 in, 20.64 mm |
| I.D. | 0.79 in, 20 mm |
| O.D. | 2.07 in, 52.7 mm |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| Origin | Double Row Deep Groove |
| Outer Ring Width | 0.81 in, 20.64 mm |
| Lubricant | Grease |
| Static Load Rating | 12 kN |
| Limiting Speed - Oil | 13000 rpm |
| Contact Angle | 30 Degree |
| Snap Ring | With Snap Ring |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| Cage Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Limiting Speed - Sealed | 9000 rpm |
| Material | Bearing Steel |
| Series | 5200C |
| Locating | Snap Ring Fitted |
| Static Load Rating [Max] | 2700 lbf |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Preload Level | C3 Axial Clearance |
| Flush Ground | No |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.377 LB |
| EAN or UPC | 97741010962 |

