- 15 mm ID x 35 mm OD x 5/8" Wide
- Single Shield
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Dynamic Load Rating | 2560 lbf |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Static Load Rating | 6.8 kN |
| Width | 403.225 mm |
| Capacity | Standard Capacity |
| Fillet Radius | 0.64 mm |
| I.D. | 15 mm |
| Limiting Speed - Grease | 12000 rpm |
| Rows of Balls | Double |
| Enclosure | Single Shield |
| Preload Level | None |
| Limiting Speed - Sealed | 12000 rpm |
| Outer Ring Width | 5/8 in |
| Cage Material | Steel |
| Material | Steel |
| Static Load Rating [Max] | 1530 lbf |
| O.D. | 35 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | Metal |
| Origin | Double Row Deep Groove |
| Limiting Speed - Oil | 17000 rpm |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 5/8 in |
| Cage Type | Metal |
| Contact Angle | 30° |
| Seal Type | Non-Contact Seals |
| icNumber | 7697314 |
| O.D. Type | Straight |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Series | 5200C |
| Weight | 0.161 LB |
| EAN or UPC | 97741010818 |

