- 10 mm ID x 30 mm OD x 9/16" Wide
- Single Shield
- No Snap Ring
- Standard Capacity
- Double Row Ball Bearing
applications
- Recommended for applications where single-row bearings are inadequate, but radial loads are not so great as to suggest a filling-notch bearing
- Bearings will take heavy radial loads and axial loads equally in either direction
features
- Double-row ball bearings have contact angles that converge outside the bearing, thereby increasing resistance to misalignment
- No filling notches
- Fully meets the requirements of American Petroleum Institute Specification 610
- Both the inner and outer rings have closure grooves
- One-piece, heat-treated steel for maximum retention
- snapped into place after the full quota of balls has been introduced between the inner and outer ring
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| Limiting Speed - Sealed | 16000 rpm |
| Cage Material | Polyamide |
| Rows of Balls | Double |
| Seal Material | Tinplate |
| Material | Bearing Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 16000 rpm |
| Width | 0.56 in, 14.29 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.56 in, 14.29 mm |
| Dynamic Load Rating | 7.61 kN |
| I.D. | 0.39 in, 10 mm |
| icNumber | 7702606 |
| Preload Level | Normal Axial Clearance |
| Static Load Rating | 4.3 kN |
| Series | 5200C |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| Static Load Rating [Max] | 967 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Seal Type | Non-Contacting Seal |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.64 mm |
| O.D. | 1.18 in, 30 mm |
| Enclosure | Shield On One Side |
| Cage Type | Metal |
| Contact Angle | 30 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.56 in, 14.29 mm |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 22000 rpm |
| Weight | 0.11 LB |
| EAN or UPC | 97741010733 |

