- Wide Inner Ring Bearing, 25 mm ID x 52 mm OD x 0.659" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Preload Level | None |
| Width | 0.66 in, 16.7 mm |
| Seal Type | Contact Seals |
| O.D. | 2.05 in, 52 mm |
| Inner Ring Width | 0.66 in, 16.7 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Origin | Wide Inner Ring |
| Radial Internal Clearance | Normal |
| Limiting Speed | 8500 rpm |
| Snap Ring | With Snap Ring |
| Outer Ring Width | 0.59 in, 15 mm |
| Limiting Speed - Grease | 8500 rpm |
| Static Load Rating [Max] | 1800 lbf |
| Cage Material | Bearing Steel |
| Seal Material | Rubber |
| Enclosure | Seal On Both Sides |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Fitted |
| Fillet Radius | 0.04 in |
| Capacity | Standard Capacity |
| icNumber | 7701854 |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Dynamic Load Rating | 3150 lbf |
| Material | Bearing Steel |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| I.D. | 0.98 in, 25 mm |
| Temperature Range [Max] | 250 °F |
| Precision | Standard |
| Lubricant | Polyurea Base |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| Weight | 0.321 LB |
| EAN or UPC | 97741010689 |

