- Wide Inner Ring Bearing, 20 mm ID x 47 mm OD x 0.699" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Static Load Rating [Max] | 1510 lbf |
| Inch/Metric | Metric |
| Width | 0.7 in, 17.8 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| I.D. | 0.79 in, 20 mm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Fillet Radius | 0.04 in |
| Dynamic Load Rating | 2920 lbf |
| Lubricant | Polyurea Base |
| Bore Type | Cylindrical |
| Limiting Speed | 10000 rpm |
| Origin | Wide Inner Ring |
| Cage Material | Bearing Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| O.D. | 1.85 in, 47 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Snap Ring | With Snap Ring |
| Locating | Snap Ring Fitted |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| No. in Set | Single Bearing |
| Precision | Standard |
| icNumber | 7701853 |
| Seal Material | Rubber |
| Inner Ring Width | 0.7 in, 17.8 mm |
| Enclosure | Seal On Both Sides |
| Outer Ring Width | 0.55 in, 14 mm |
| Limiting Speed - Grease | 10000 rpm |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Weight | 0.272 LB |
| EAN or UPC | 97741010672 |

