- Wide Inner Ring Bearing, 17 mm ID x 40 mm OD x 0.654" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Seal Material | Rubber |
| Fillet Radius | 0.025 in |
| Dynamic Load Rating | 2150 lbf |
| Bearing Type | Deep Groove |
| O.D. | 1.57 in, 40 mm |
| Locating | Snap Ring Fitted |
| Limiting Speed | 12000 rpm |
| Cage Material | Bearing Steel |
| I.D. | 0.67 in, 17 mm |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| icNumber | 7701852 |
| Preload Level | None |
| Contact Angle | 0° |
| Inch/Metric | Metric |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Snap Ring | With Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Lubricant | Polyurea Base |
| Outer Ring Width | 0.47 in, 12 mm |
| Width | 0.65 in, 16.6 mm |
| Enclosure | Seal On Both Sides |
| Precision | Standard |
| Static Load Rating [Max] | 1080 lbf |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 12000 rpm |
| Inner Ring Width | 0.65 in, 16.6 mm |
| Material | Bearing Steel |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Cage Type | Metal |
| Origin | Wide Inner Ring |
| Weight | 0.183 LB |
| EAN or UPC | 97741010665 |

