- 110 mm ID x 320 mm OD x 70 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
- Use duplex bearings for two-directional thrust loads
| Limiting Speed - Grease | 2100 rpm |
| Precision | Standard |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Cage Material | Phenolic |
| Fillet Radius | 3 mm |
| Seal Material | None |
| Rows of Balls | Single |
| Inner Ring Width | 70 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 2600 rpm |
| Lubricant | Oil Preservative |
| I.D. | 110 mm |
| Outer Ring Width | 70 mm |
| Dynamic Load Rating | 71700 lbf |
| Material | Steel |
| Radial Internal Clearance | Normal |
| icNumber | 7699141 |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| O.D. | 320 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 15° |
| Static Load Rating [Max] | 95500 lbf |
| Cage Type | Phenolic |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Width | 70.000 mm |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Preload Level | None |
| Weight | 62.0 LB |

