Skip to content Skip to navigation menu
400-R Heavy Series Ball Bearing

418R

400-R Heavy Series Ball Bearing
Item #103953262
  • 90 mm ID x 225 mm OD x 54 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing
400-R Heavy Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm ID x 225 mm OD x 54 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing

applications

  • Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
  • Use duplex bearings for two-directional thrust loads

features

  • Single-row 15� angular contact bearing
  • Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
  • Bearings available from 17 mm to 110 mm 103953443
  • 0
  • Lightweight, compact and simple design without compromising torque-carrying capacity"
Precision Standard
Rows of Balls Single
Cage Type Metal
Inner Ring Width 54 mm
I.D. 90 mm
Outer Ring Width 54 mm
Enclosure Open
Material Steel
Seal Type Unsealed
Radial Internal Clearance Normal
Snap Ring No Snap Ring
No. in Set Single Bearing
icNumber 7699135
Fillet Radius 3 mm
Dynamic Load Rating 47700 lbf
Precision Level Standard (ABEC 1)
Contact Angle 15°
Seal Material None
Preload Level None
Capacity Standard Capacity
Static Load Rating [Max] 53100 lbf
Width 54.000 mm
Bore Type Round Bore
O.D. 225 mm
Ball Material Steel
Lubricant Oil Preservative
Cage Material Steel
Inch/Metric Metric Bore
Bearing Type Angular Contact
O.D. Type Straight
Limiting Speed - Oil 3600 rpm
Radial Internal Clearance Specification Normal Clearance
Locking Device No Locking Device
Limiting Speed - Grease 3000 rpm
Weight 23.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison