Skip to content Skip to navigation menu
400-R Heavy Series Ball Bearing

417R BKE

400-R Heavy Series Ball Bearing
Item #103995776
  • 85 mm ID x 210 mm OD x 52 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing
400-R Heavy Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 85 mm ID x 210 mm OD x 52 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing

applications

  • Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
  • Use duplex bearings for two-directional thrust loads

features

  • Single-row 15� angular contact bearing
  • Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
  • Bearings available from 17 mm to 110 mm 103995779
  • 0
  • Maximum radial load-carrying capacity"
Static Load Rating [Max] 45000 lbf
icNumber 7699132
Capacity Standard Capacity
Limiting Speed - Grease 3200 rpm
Inner Ring Width 52 mm
Snap Ring No Snap Ring
Radial Internal Clearance Specification Normal Clearance
Bearing Type Angular Contact
Enclosure Open
Width 52.000 mm
Seal Type Unsealed
Contact Angle 15°
Limiting Speed - Oil 3800 rpm
Seal Material None
Lubricant Oil Preservative
Ball Material Steel
Outer Ring Width 52 mm
Rows of Balls Single
Cage Material Phenolic
Locking Device No Locking Device
I.D. 85 mm
Inch/Metric Metric Bore
O.D. Type Straight
Precision Level Standard (ABEC 1)
Material Steel
Dynamic Load Rating 42700 lbf
Fillet Radius 3 mm
Preload Level None
Radial Internal Clearance Normal
O.D. 210 mm
No. in Set Single Bearing
Precision Standard
Cage Type Phenolic
Bore Type Round Bore
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison