- 85 mm ID x 210 mm OD x 52 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Series | 64 |
| Outer Ring Width | 2.05 in, 52 mm |
| O.D. | 8.27 in, 210 mm |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Static Load Rating [Max] | 45000 lbf |
| Lubricant | Grease |
| Material | Bearing Steel |
| Enclosure | Shield On Both Sides |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 42700 lbf |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 3.35 in, 85 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7700387 |
| Inner Ring Width | 2.05 in, 52 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Bearing Steel |
| Precision | Standard |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Cage Type | Metal |
| Preload Level | None |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| Capacity | Maximum Capacity |
| Ball Material | Steel |
| Width | 2.05 in, 52 mm |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 3200 rpm |
| Seal Material | Tinplate |
| Limiting Speed - Grease | 2600 rpm |
| Weight | 19.842 LB |
| EAN or UPC | 97741010566 |

