- 80 mm ID x 200 mm OD x 48 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- ERROR:#VALUE!
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Limiting Speed - Sealed | 2300 rpm |
| Contact Angle | 0° |
| Width | 48.000 mm |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 28100 lbf |
| No. in Set | Single Bearing |
| Inner Ring Width | 48 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Seal Material | None |
| Preload Level | None |
| Ball Material | Steel |
| Material | Steel |
| Fillet Radius | 2.5 mm |
| Dynamic Load Rating | 36600 lbf |
| Lubricant | Oil Preservative |
| O.D. | 200 mm |
| Outer Ring Width | 48 mm |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 4000 rpm |
| I.D. | 80 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 3400 rpm |
| Precision | Standard |
| icNumber | 7699394 |
| Weight | 14.81 LB |
| EAN or UPC | 97741010535 |

