Skip to content Skip to navigation menu
400-R Heavy Series Ball Bearing

415R

400-R Heavy Series Ball Bearing
Item #103952573
  • 75 mm ID x 190 mm OD x 45 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing
400-R Heavy Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 75 mm ID x 190 mm OD x 45 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing

applications

  • Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
  • Use duplex bearings for two-directional thrust loads

features

  • Single-row 15� angular contact bearing
  • Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
  • Bearings available from 17 mm to 110 mm 103952576
  • 0
  • Maximum radial load-carrying capacity
Contact Angle 15°
Ball Material Steel
No. in Set Single Bearing
Material Steel
Fillet Radius 2.5 mm
Cage Material Steel
Limiting Speed - Oil 4300 rpm
Preload Level None
Width 45.000 mm
O.D. 190 mm
Inner Ring Width 45 mm
Static Load Rating [Max] 37300 lbf
Limiting Speed - Grease 3600 rpm
Dynamic Load Rating 37800 lbf
Cage Type Metal
Locking Device No Locking Device
Bore Type Round Bore
Enclosure Open
Precision Standard
icNumber 7699125
Outer Ring Width 45 mm
Radial Internal Clearance Specification Normal Clearance
Seal Type Unsealed
O.D. Type Straight
Capacity Standard Capacity
Bearing Type Angular Contact
Radial Internal Clearance Normal
I.D. 75 mm
Snap Ring No Snap Ring
Seal Material None
Precision Level Standard (ABEC 1)
Inch/Metric Metric Bore
Rows of Balls Single
Lubricant Oil Preservative
Weight 14.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison