- 65 mm ID x 160 mm OD x 37 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
- Use duplex bearings for two-directional thrust loads
features
- Single-row 15� angular contact bearing
- Ample radial and thrust capacity for the majority of applications involving heavy radial loads, heavy thrust loads or combinations of these
- Bearings available from 17 mm to 110 mm 103953243
- 0
- Single-row 15� angular contact bearing
| Material | Steel |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Precision | Standard |
| Static Load Rating [Max] | 25200 lbf |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Outer Ring Width | 37 mm |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4500 rpm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| I.D. | 65 mm |
| Dynamic Load Rating | 28600 lbf |
| Limiting Speed - Oil | 5300 rpm |
| Width | 37.000 mm |
| Cage Type | Phenolic |
| O.D. | 160 mm |
| Inner Ring Width | 37 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Seal Material | None |
| icNumber | 7696696 |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Contact Angle | 15° |
| Weight | 8.1 LB |

