- 65 mm ID x 160 mm OD x 37 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
caution
- Not to be used where only thrust loads are present
| O.D. | 160 mm |
| icNumber | 7700381 |
| I.D. | 65 mm |
| O.D. Type | Straight |
| Fillet Radius | 2 mm |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 25200 lbf |
| Width | 37.000 mm |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Cage Material | Steel |
| Cage Type | Metal |
| Lubricant | Polyurea Base |
| Inner Ring Width | 37 mm |
| Ball Material | Steel |
| Capacity | Maximum Capacity |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Enclosure | Double Shielded |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 3400 rpm |
| Outer Ring Width | 37 mm |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 28800 lbf |
| Limiting Speed - Oil | 4100 rpm |
| Material | Steel |
| Seal Material | Metal |
| Preload Level | None |
| Series | 64 |
| Bore Type | Round Bore |
| Weight | 8.1 LB |
| EAN or UPC | 97741010405 |

