- 55 mm ID x 140 mm OD x 33 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
caution
- Not to be used where only thrust loads are present
| Lubricant | Grease |
| Fillet Radius | 2 mm |
| Contact Angle | 0° |
| Enclosure | Shield On Both Sides |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 4100 rpm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Precision | Standard |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 5.51 in, 140 mm |
| Seal Type | Non-Contacting Seal |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.3 in, 33 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Series | 64 |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Dynamic Load Rating | 24200 lbf |
| Static Load Rating [Max] | 20200 lbf |
| Width | 1.3 in, 33 mm |
| Bearing Type | Deep Groove |
| icNumber | 7700379 |
| Capacity | Maximum Capacity |
| Ball Material | Steel |
| I.D. | 2.17 in, 55 mm |
| Snap Ring | No Snap Ring |
| Seal Material | Tinplate |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 5.864 LB |
| EAN or UPC | 97741010306 |

