- 50 mm ID x 130 mm OD x 31 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can handle very heavy radial loads, one-directional thrust loads, or a combination of both
- Use duplex bearings for two-directional thrust loads
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 6300 rpm |
| Static Load Rating [Max] | 17500 lbf |
| Width | 31.000 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Preload Level | None |
| Precision | Standard |
| Limiting Speed - Grease | 5300 rpm |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Dynamic Load Rating | 21500 lbf |
| Snap Ring | No Snap Ring |
| icNumber | 7697435 |
| Cage Type | Metal |
| Enclosure | Open |
| I.D. | 50 mm |
| O.D. | 130 mm |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Inner Ring Width | 31 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Material | Steel |
| Fillet Radius | 2 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 31 mm |
| Cage Material | Steel |
| Weight | 4.5 LB |

