- Deep Groove Bearing
- 1.97 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Width | 31.000 mm |
| Dynamic Load Rating | 19800 lbf |
| Inner Ring Width | 31 mm |
| Static Load Rating [Max] | 16000 lbf |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| I.D. | 50 mm |
| Contact Angle | 0° |
| Outer Ring Width | 31 mm |
| Temperature Range [Max] | 450 °F |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 4400 rpm |
| Material | Steel |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2 mm |
| Precision | Standard |
| Seal Material | None |
| Series | 64 |
| Lubricant | Oil Preservative |
| icNumber | 7702564 |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| O.D. | 130 mm |
| Limiting Speed - Oil | 5400 rpm |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Weight | 4.5 LB |
| EAN or UPC | 97741010238 |

