- Deep Groove Bearing
- 1.57 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
caution
- Not to be used where only thrust loads are present
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Preload Level | None |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Contact Angle | 0° |
| Series | 64 |
| I.D. | 40 mm |
| Inner Ring Width | 27 mm |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 15300 lbf |
| Limiting Speed - Grease | 5300 rpm |
| Static Load Rating [Max] | 11700 lbf |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Oil | 6500 rpm |
| icNumber | 7702562 |
| Outer Ring Width | 27 mm |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| O.D. | 110 mm |
| Fillet Radius | 2 mm |
| Origin | Single Row Radial |
| Capacity | Maximum Capacity |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Seal Material | None |
| Width | 27.000 mm |
| Precision | Standard |
| Cage Type | Metal |
| Weight | 2.9 LB |
| EAN or UPC | 97741010153 |

