- 35 mm ID x 100 mm OD x 25 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
caution
- Not to be used where only thrust loads are present
| Seal Type | Non-Contact Seals |
| icNumber | 7702512 |
| Width | 25.000 mm |
| Cage Material | Steel |
| O.D. | 100 mm |
| I.D. | 35 mm |
| Static Load Rating [Max] | 8770 lbf |
| Limiting Speed - Oil | 6800 rpm |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Seal Material | Metal |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 5600 rpm |
| Locking Device | No Locking Device |
| Inner Ring Width | 25 mm |
| Bearing Type | Radial |
| Series | 64 |
| Material | Steel |
| Preload Level | None |
| Rows of Balls | Single |
| Capacity | Maximum Capacity |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Dynamic Load Rating | 12100 lbf |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Outer Ring Width | 25 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Single Shield |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Weight | 2.2 LB |
| EAN or UPC | 97741010122 |

