- Deep Groove Bearing
- 1.18 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
caution
- Not to be used where only thrust loads are present
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Width | 0.91 in, 23 mm |
| Limiting Speed - Grease | 6200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Fillet Radius | 1.5 mm |
| Precision | Standard |
| Cage Type | Metal |
| Outer Ring Width | 0.91 in, 23 mm |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 7310 lbf |
| Series | 64 |
| Capacity | Maximum Capacity |
| Rows of Balls | Single |
| O.D. | 3.54 in, 90 mm |
| I.D. | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Dynamic Load Rating | 10300 lbf |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Ball Material | Steel |
| Preload Level | None |
| Enclosure | Open |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Oil | 7500 rpm |
| No. in Set | Single Bearing |
| icNumber | 7698871 |
| Contact Angle | 0° |
| Inner Ring Width | 0.91 in, 23 mm |
| Snap Ring | No Snap Ring |
| Weight | 1.7 LB |
| EAN or UPC | 97741010092 |

