- Deep Groove Bearing
- 0.98 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Precision | Standard |
| Seal Material | None |
| Dynamic Load Rating | 8050 lbf |
| Inch/Metric | Metric |
| Contact Angle | 0° |
| Material | Bearing Steel |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.83 in, 21 mm |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7702560 |
| Series | 64 |
| Limiting Speed - Oil | 9400 rpm |
| Static Load Rating [Max] | 5270 lbf |
| Origin | Single Row Radial |
| Width | 0.83 in, 21 mm |
| Cage Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Capacity | Maximum Capacity |
| O.D. | 3.15 in, 80 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.83 in, 21 mm |
| I.D. | 0.98 in, 25 mm |
| Ball Material | Steel |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Grease | 7700 rpm |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | Normal |
| Weight | 1.275 LB |
| EAN or UPC | 97741010061 |

