
- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Stainless Steel Material
Material | Stainless Steel |
Seal Type | Contacting Seal |
Width | 0.32 in, 8 mm |
Bearing Type | Deep Groove |
Weight | 41.667 LB |
EAN or UPC | 97741137645 |
