- 9 mm ID x 26 mm OD x 8 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Stainless Steel Bearing
applications
- Suitable for high speed fractional horsepower motors and small turbines
features
- Single-row radial conrad-type bearings have 4 mm to 9 mm bores (approximately 5/32" to 3/8"), and are designed for very small shafts
- Suitable for high speed fractional horsepower motors and small turbines
- Open, shielded, and sealed types
- Supplied with ABMA CO raidal clearance unless otherwise specified
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 34000 rpm |
| Static Load Rating [Max] | 441 lbf |
| I.D. | 9 mm |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7700546 |
| Dynamic Load Rating | 1040 lbf |
| Fillet Radius | 0.64 mm |
| Bearing Type | Radial |
| Outer Ring Width | 8 mm |
| No. in Set | Single Bearing |
| Material | Stainless Steel |
| Inner Ring Width | 8 mm |
| Ball Material | Stainless Steel |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contact Seals |
| Cage Material | Steel |
| Enclosure | Double Shielded |
| Limiting Speed - Sealed | 20000 rpm |
| O.D. | 26 mm |
| Snap Ring | No Snap Ring |
| Seal Material | Metal |
| Width | 8.000 mm |
| Bore Type | Round Bore |
| Lubricant | Polyurea Base |
| Limiting Speed - Grease | 28000 rpm |
| Weight | 0.04 LB |

