- Deep Groove Bearing Type
- 8 mm Inside Diameter
- 22 mm Outside Diameter
- 7 mm Width
| Static Load Rating [Max] | 306 lbf |
| Lubricant | Grease |
| O.D. | 22 mm |
| Material | Hybrid |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.28 in, 7 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 730 lbf |
| Width | 0.28 in, 7 mm |
| I.D. | 8 mm |
| Inner Ring Width | 0.28 in, 7 mm |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Grease | 23000 rpm |
| Weight | 0.035 LB |
| EAN or UPC | 97741132251 |

