- 7 mm ID x 22 mm OD x 7 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Suitable for high speed fractional horsepower motors and small turbines
features
- Single-row radial conrad-type bearings have 4 mm to 9 mm bores (approximately 5/32" to 3/8"), and are designed for very small shafts
- Suitable for high speed fractional horsepower motors and small turbines
- Open, shielded, and sealed types
| Static Load Rating [Max] | 306 lbf |
| Fillet Radius | 0.3 mm |
| icNumber | 7697082 |
| Limiting Speed - Grease | 36000 rpm |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -22 °F |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Outer Ring Width | 7 mm |
| Cage Material | Steel |
| Preload Level | None |
| I.D. | 7 mm |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 731 lbf |
| Limiting Speed - Sealed | 23000 rpm |
| Seal Material | Rubber |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Lubricant | Polyurea Base |
| O.D. | 22 mm |
| Enclosure | Double Sealed |
| Width | 7.000 mm |
| Inner Ring Width | 7 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 43000 rpm |
| Weight | 0.043 LB |
| EAN or UPC | 97741009911 |

