- 5 mm ID x 19 mm OD x 6 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Suitable for high speed fractional horsepower motors and small turbines
features
- Single-row radial conrad-type bearings have 4 mm to 9 mm bores (approximately 5/32" to 3/8"), and are designed for very small shafts
- Suitable for high speed fractional horsepower motors and small turbines
- Open, shielded, and sealed types
- Supplied with ABMA CO raidal clearance unless otherwise specified
| Bore Type | Cylindrical |
| Capacity | Standard Capacity |
| Width | 0.24 in, 6 mm |
| O.D. | 0.75 in, 19 mm |
| Fillet Radius | 0.3 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.24 in, 6 mm |
| Material | Bearing Steel |
| icNumber | 7701016 |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 0.2 in, 5 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 26000 rpm |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.24 in, 6 mm |
| Precision | Standard |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Single |
| Preload Level | None |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 214 lbf |
| Lubricant | Grease |
| Dynamic Load Rating | 497 lbf |
| Temperature Range [Max] | 250 °F |
| Cage Type | Metal |
| Limiting Speed - Grease | 36000 rpm |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 43000 rpm |
| Weight | 0.031 LB |
| EAN or UPC | 97741009836 |

