Skip to content Skip to navigation menu
300-R Medium Series Ball Bearing

340R BKE

300-R Medium Series Ball Bearing
Item #103974579
  • 200 mm ID x 420 mm OD x 80 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing
300-R Medium Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200 mm ID x 420 mm OD x 80 mm Wide
  • Open
  • No Snap Ring
  • Single Row Angular Contact Steel Bearing

applications

  • Used with heavy radial loads, one-directional thrust loads, or a combination of both
  • Can be furnished duplex ground for mounting in pairs with two-directional thrust loads

features

  • Bores range in diameter from 12mm to 280 mm
  • 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
  • Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
  • Normally furnished with ABMA C3 radial clearance
  • Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
Bore Type Round Bore
Rows of Balls Single
Fillet Radius 4 mm
Inner Ring Width 80 mm
Enclosure Open
Snap Ring No Snap Ring
Precision Level Standard (ABEC 1)
Cage Material Phenolic
Outer Ring Width 80 mm
O.D. 420 mm
Limiting Speed - Grease 1500 rpm
Material Steel
Seal Material None
No. in Set Single Bearing
Preload Level None
Cage Type Phenolic
Radial Internal Clearance Normal
Capacity Standard Capacity
Bearing Type Angular Contact
Seal Type Unsealed
Inch/Metric Metric Bore
icNumber 7703073
Dynamic Load Rating 124000 lbf
I.D. 200 mm
Limiting Speed - Oil 1800 rpm
Contact Angle 15°
Locking Device No Locking Device
Lubricant Oil Preservative
Static Load Rating [Max] 175000 lbf
Width 80.000 mm
Ball Material Steel
Radial Internal Clearance Specification Normal Clearance
Precision Standard
O.D. Type Straight
Weight 118.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison