- Deep Groove Bearing
- 7.09 in Inner Diameter
- 14.96 in Outer Diameter
- 2.95 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 2.95 in, 75 mm |
| Outer Ring Width | 2.95 in, 75 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Precision Level | ABEC 3 (ISO Class Normal) |
| Series | 63 |
| Inner Ring Width | 2.95 in, 75 mm |
| I.D. | 7.09 in, 180 mm |
| Rows of Balls | Single |
| O.D. | 14.96 in, 380 mm |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Material | Hybrid |
| Weight | 105.425 LB |
| EAN or UPC | 97741134736 |

