- Deep Groove Bearing
- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 2.17 in Width
- Bearing Steel Material
| Limiting Speed - Oil | 3600 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 25 mm |
| Cage Material | Steel |
| Limiting Speed - Grease | 2800 rpm |
| Enclosure | Open |
| Static Load Rating [Max] | 44670 lbf |
| Dynamic Load Rating | 45030 lbf |
| Width | 2.17 in, 55 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Inner Ring Width | 2.17 in, 55 mm |
| Material | Hybrid |
| Precision Level | ABEC 3 (ISO Class Normal) |
| O.D. Type | Cylindrical |
| O.D. | 260 mm |
| Outer Ring Width | 2.17 in, 55 mm |
| I.D. | 120 mm |
| Bearing Type | Deep Groove |
| Series | 63 |
| Weight | 32.0 LB |
| EAN or UPC | 97741130172 |

