applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| I.D. | 4.53 in, 115 mm |
| Precision | Standard |
| Contact Angle | 0° |
| Cage Material | Brass/Bronze |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Enclosure | Single Shield |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Series | 63 |
| Material | Steel |
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric |
| Width | 2.09 in, 53 mm |
| Outer Ring Width | 2.09 in, 53 mm |
| Seal Material | Metal |
| Capacity | Standard Capacity |
| Inner Ring Width | 2.09 in, 53 mm |
| O.D. | 9.84 in, 250 mm |
| Weight | 29.001 LB |
| EAN or UPC | 97741009737 |

