- 110 mm ID x 240 mm OD x 50 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Dynamic Load Rating | 45600 lbf |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| icNumber | 7703208 |
| I.D. | 110 mm |
| Limiting Speed - Sealed | 1800 rpm |
| Width | 50.000 mm |
| Material | Steel |
| Limiting Speed - Grease | 2600 rpm |
| Static Load Rating [Max] | 40500 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Single Shield |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Inner Ring Width | 50 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 3200 rpm |
| O.D. | 240 mm |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Series | 63 |
| Outer Ring Width | 50 mm |
| Bearing Type | Radial |
| Ball Material | Steel |
| Seal Material | Metal |
| No. in Set | Single Bearing |
| Preload Level | None |
| Fillet Radius | 2.5 mm |
| Precision Level | Standard (ABEC 1) |
| Weight | 20.055 LB |
| EAN or UPC | 97741009720 |

