
MRC Bearing Service
322SF-HYB#3
Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #113052629


- Deep Groove Bearing
- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 1.97 in, 50 mm |
Seal Type | Non-Contacting Seal |
Weight | 21.3 LB |
EAN or UPC | 97741130165 |
