
- Deep Groove Bearing
- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
Width | 1.97 in, 50 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 23.0 LB |
EAN or UPC | 97741130158 |

Width | 1.97 in, 50 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 23.0 LB |
EAN or UPC | 97741130158 |