- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 3.25 in Width
- Bearing Steel Material
| Limiting Speed - Oil | 3600 rpm |
| Preload Level | None |
| Static Load Rating [Max] | 31500 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7704157 |
| Inner Ring Width | 3 1/4 in |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| I.D. | 100 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Outer Ring Width | 47 mm |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Dynamic Load Rating | 39100 lbf |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Width | 3.25 in, 82.55 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3000 rpm |
| O.D. | 215 mm |
| Fillet Radius | 2.5 mm |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Material | Steel |
| Series | 63 |
| Inch/Metric | Metric Bore |
| Weight | 18.717 LB |
| EAN or UPC | 97741009621 |

