- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
applications
- Used with heavy radial loads, two-directional thrust loads or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
| Bearing Type | Deep Groove |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Fillet Radius | 2.5 mm |
| Seal Type | Unsealed |
| Precision | Standard |
| O.D. | 8.46 in, 215 mm |
| Limiting Speed - Sealed | 2100 rpm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Preload Level | None |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Seal Material | None |
| Dynamic Load Rating | 39100 lbf |
| Static Load Rating [Max] | 31500 lbf |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| I.D. | 3.94 in, 100 mm |
| Series | 63 |
| Rows of Balls | Single |
| Outer Ring Width | 1.85 in, 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Oil | 3600 rpm |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 3000 rpm |
| icNumber | 7696397 |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Width | 1.85 in, 47 mm |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Weight | 15.548 LB |
| EAN or UPC | 97741009584 |

