
- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
Width | 1.77 in, 45 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Weight | 12.72 LB |
EAN or UPC | 97741136259 |
