Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

319S

Cylindrical Bore Deep Groove Ball Bearing
Item #102190881
  • Deep Groove Bearing
  • 3.74 in Inner Diameter
  • 7.87 in Outer Diameter
  • 1.77 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 1.77 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 3.74 in Inner Diameter
  • 7.87 in Outer Diameter
  • 1.77 in Width
  • Bearing Steel Material

applications

  • Used with heavy radial loads, two-directional thrust loads or a combination of both

features

  • Single-row radial deep groove bearing with no filling notches
  • Can carry significant radial loads
  • Can carry substantial thrust loads in either direction, even at very high speeds
  • Supplied with a pressed steel cage
Cage Material Bearing Steel
Width 1.77 in, 45 mm
Dynamic Load Rating 34400 lbf
No. in Set Single Bearing
Precision Level Standard (ABEC 1)
Snap Ring No Snap Ring
Lubricant Oil Preservative
Preload Level None
Material Bearing Steel
Limiting Speed - Oil 3800 rpm
Origin Single Row Radial
Capacity Standard Capacity
Seal Type Unsealed
Fillet Radius 2.5 mm
Radial Internal Clearance Specification Normal Clearance
Static Load Rating [Max] 26500 lbf
Series 63
icNumber 7696797
Rows of Balls Single
Contact Angle
Outer Ring Width 1.77 in, 45 mm
Limiting Speed - Grease 3200 rpm
Inch/Metric Metric
O.D. Type Cylindrical
I.D. 3.74 in, 95 mm
Enclosure Open
O.D. 7.87 in, 200 mm
Inner Ring Width 1.77 in, 45 mm
Precision Standard
Bearing Type Deep Groove
Ball Material Steel
Bore Type Cylindrical
Temperature Range [Max] 450 °F
Radial Internal Clearance Normal
Cage Type Metal
Limiting Speed - Sealed 2200 rpm
Pre Lubricant None
Locking Device No Locking Device
Seal Material None
Weight 12.721 LB
EAN or UPC 97741009522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison