- 90 mm ID x 190 mm OD x 43 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| icNumber | 7697944 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric Bore |
| Enclosure | Double Shielded |
| Outer Ring Width | 43 mm |
| Preload Level | None |
| Fillet Radius | 2.5 mm |
| I.D. | 90 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Width | 43.000 mm |
| Contact Angle | 0° |
| Limiting Speed - Oil | 3400 rpm |
| Precision | Standard |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 43 mm |
| Series | 63 |
| Material | Steel |
| Cage Type | Metal |
| Lubricant | Polyurea Base |
| Static Load Rating [Max] | 36000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 190 mm |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Limiting Speed - Grease | 2800 rpm |
| Seal Material | Metal |
| Dynamic Load Rating | 35300 lbf |
| Capacity | Maximum Capacity |
| Temperature Range [Min] | -22 °F |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Seal Type | Non-Contact Seals |
| Weight | 12.0 LB |
| EAN or UPC | 97741009409 |

