- Deep Groove Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Series | 63 |
| Static Load Rating [Max] | 21690 lbf |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 4300 rpm |
| Width | 1.61 in, 41 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 31470 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 2.5 mm |
| I.D. | 85 mm |
| Enclosure | Open |
| Inner Ring Width | 1.61 in, 41 mm |
| Outer Ring Width | 1.61 in, 41 mm |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 5100 rpm |
| Weight | 10.296 LB |
| EAN or UPC | 97741093811 |

