Skip to content Skip to navigation menu
300-S Medium Series Ball Bearing

316SFF

300-S Medium Series Ball Bearing
Item #102179078
  • 80 mm ID x 170 mm OD x 39 mm Wide
  • Double Shielded
  • No Snap Ring
  • Single Row Radial Steel Bearing
300-S Medium Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm ID x 170 mm OD x 39 mm Wide
  • Double Shielded
  • No Snap Ring
  • Single Row Radial Steel Bearing

applications

  • Used with heavy radial loads, two-directional thrust loads or a combination of both

features

  • Single-row radial deep groove bearing with no filling notches
  • Can carry significant radial loads
  • Can carry substantial thrust loads in either direction, even at very high speeds
  • Supplied with a pressed steel cage
Material Bearing Steel
Enclosure Shield On Both Sides
No. in Set Single Bearing
Seal Material Tinplate
Precision Standard
Bearing Type Deep Groove
Seal Type Non-Contacting Seal
Limiting Speed - Grease 3800 rpm
Cage Type Metal
Dynamic Load Rating 27900 lbf
Cage Material Bearing Steel
Width 1.54 in, 39 mm
icNumber 7695961
Origin Single Row Radial
Static Load Rating [Max] 19400 lbf
O.D. Type Cylindrical
Limiting Speed - Oil 4500 rpm
Contact Angle
Locking Device No Locking Device
Fillet Radius 2 mm
Radial Internal Clearance Specification Normal Clearance
Rows of Balls Single
Temperature Range [Min] -22 °F
Limiting Speed - Sealed 2600 rpm
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Outer Ring Width 1.54 in, 39 mm
Ball Material Steel
Temperature Range [Max] 250 °F
I.D. 3.15 in, 80 mm
Preload Level None
Inch/Metric Metric
Inner Ring Width 1.54 in, 39 mm
Snap Ring No Snap Ring
Bore Type Cylindrical
Lubricant Grease
Capacity Standard Capacity
Series 63
O.D. 6.69 in, 170 mm
Weight 8.598 LB
EAN or UPC 97741009294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison