- Deep Groove Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
- Bearing Steel Material
| Width | 1.54 in, 39 mm |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 19450 lbf |
| Limiting Speed - Oil | 5400 rpm |
| Series | 63 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Enclosure | Open |
| Precision Level | ABEC 1 (ISO Class Normal) |
| I.D. | 80 mm |
| Inner Ring Width | 1.54 in, 39 mm |
| Limiting Speed - Grease | 4500 rpm |
| O.D. | 170 mm |
| O.D. Type | Cylindrical |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 29230 lbf |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.54 in, 39 mm |
| Weight | 8.761 LB |
| EAN or UPC | 97741093804 |

