
- 80 mm ID x 170 mm OD x 39 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
features
- Bores range in diameter from 12mm to 280 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Radial Internal Clearance | Normal |
icNumber | 7699119 |
Ball Material | Steel |
Precision Level | Standard (ABEC 1) |
Cage Type | Phenolic |
Snap Ring | No Snap Ring |
Limiting Speed - Grease | 3000 rpm |
I.D. | 80 mm |
Preload Level | None |
Outer Ring Width | 39 mm |
Enclosure | Open |
O.D. Type | Straight |
Fillet Radius | 2 mm |
Inch/Metric | Metric Bore |
Bearing Type | Angular Contact |
O.D. | 170 mm |
Dynamic Load Rating | 57300 lbf |
Internal Design | Universal Mounting |
Contact Angle | 15° |
Cage Material | Phenolic |
Bore Type | Round Bore |
Capacity | Standard Capacity |
Inner Ring Width | 39 mm |
Locking Device | No Locking Device |
Seal Material | None |
Limiting Speed - Oil | 3600 rpm |
Lubricant | Oil Preservative |
Rows of Balls | Single |
Seal Type | Unsealed |
Precision | Standard |
Static Load Rating [Max] | 58500 lbf |
Width | 39.000 mm |
No. in Set | Single Bearing |
Weight | 8.8 LB |
