- 75 mm ID x 160 mm OD x 2 11/16" Wide
- Double Sealed
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Extra large grease chamber packed with high quality lubricant
| Series | 623 |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Width | 2.69 in, 68.26 mm |
| Ball Material | Steel |
| Seal Type | Contacting Seal |
| icNumber | 7701806 |
| Bearing Type | Deep Groove |
| Limiting Speed - Sealed | 2800 rpm |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Seal Material | Nitrile Rubber (NBR) |
| Locating | Snap Ring Fitted |
| O.D. | 6.3 in, 160 mm |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.69 in, 68.26 mm |
| Limiting Speed - Grease | 4300 rpm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 19100 lbf |
| Contact Angle | 0° |
| Limiting Speed - Oil | 5000 rpm |
| Outer Ring Width | 2.69 in, 68.26 mm |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Dynamic Load Rating | 27900 lbf |
| Snap Ring | With Snap Ring |
| Fillet Radius | 2 mm |
| Precision | Standard |
| Preload Level | None |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| I.D. | 2.95 in, 75 mm |
| Bore Type | Cylindrical |
| Weight | 14.0 LB |
| EAN or UPC | 97741009195 |

